Beli Baut press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indexa Standard Drill Press Vice (Ragum Mesin Bor)Deskripsi:Indexa Standard Drill Press Vice withatribut:
- Jaw Material: Steel
- Jaw Width: 120 mm
- Vice Type: Drill Press Vice
- Compatible Vice Jaw Width: 120 mm
- Jaw Opening: 120 mm
- Overall Material: Cast Iron
- Base Type: Fixed
- Mounting Type: Clamp/Bolt
- Indexa Standard Drill Press Vice 150mm (Ragum Mesin Bor)Deskripsi:Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.atribut:
- Product Number: VDP150
- Compatible Vice Jaw Width: 150mm
- Jaw Material: Steel
- Vice Type: Drill Press Vice
- Jaw Opening: 125mm
- Overall Material: Cast Iron
- Mounting Type: Clamp/Bolt
- Part Number: IND4450040K
- Indexa Standard Drill Press Vice 100mm (Ragum Mesin Bor)Deskripsi:Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.atribut:
- Product Number: VDP100
- Compatible Vice Jaw Width: 100mm
- Jaw Material: Steel
- Vice Type: Drill Press Vice
- Jaw Opening: 92mm
- Overall Material: Cast Iron
- Mounting Type: Clamp/Bolt
- Part Number: IND4450020K
- TRUSCO Press Caster (Rubber Wheel)Deskripsi:-Steel wheels are shaped like a star with distinctive design characteristics. (registered design)-The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Indexa 85mm Drill Press ViceDeskripsi:For standard adjustable spindles.atribut:
- Product Number: VDP085
- Compatible Vice Jaw Width: 85mm
- Jaw Material: Steel
- Vice Type: Drill Press Vice
- Jaw Opening: 70mm
- Overall Material: Cast Iron
- Mounting Type: Clamp/Bolt
- Part Number: IND4450010K
- HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- monotaro Press Clamp Minimal Set (Klem C)Deskripsi:Produk ini juga sering disebut dengan Klematribut:
- Material: steel sheet
- Jaw of depth (mm): Ten
- Maximum inlet opening (mm): Ten
- YOKOTA Dowel Pin PullerDeskripsi:-Simplify disassembling of the press mold, pulling out of the knock pin with threaded at the time of assembly (narrow place) and driving work, it improves efficiency. -For molding die industry.-Hanger Bolt 3-Touch Joint
- monotaro Caster Press Swivel Rubber W With Stopper (Kastor Karet)Deskripsi:For casters such as carts and work benches.atribut:
- Material (Wheel): Rubber
- Brake: With
- Shape: Universal car W
- BAER Alat Perbaikan Drat BautDeskripsi:Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
- TRUSCO Electric Screwdriver Socket ShortDeskripsi:- 18V impact compatible - 18V impact compatibleatribut:
- Total Length (mm): 75
- Material: Chrome vanadium steel (SCRV4)
- NAC Magnetic Socket (Extension Type)Deskripsi:-Extension type dedicated for bolt.-Uses special steel with high durability.-Pin, ring.-Magnet Press Fit Typeatribut:
- Input Drive: 9.5mm
- Material: Special steel (quenched)
- Accessories: Pin, ring
- KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Impact Rate (ipm): 0-3300
- No Load Speed (rpm): 0-2200
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
Daftar Harga Baut press Terbaru November 2026
| Indexa Standard Drill Press Vice (Ragum Mesin Bor) | Rp4.199.900 |
| Indexa Standard Drill Press Vice 150mm (Ragum Mesin Bor) | Rp4.999.900 |
| Indexa Standard Drill Press Vice 100mm (Ragum Mesin Bor) | Rp3.199.900 |
| TRUSCO Press Caster (Rubber Wheel) | Rp149.900 |
| Yuei Caster Caster Press Rubber J Series (Kastor Karet) | Rp139.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Indexa 85mm Drill Press Vice | Rp2.399.900 |
| HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet) | Rp129.900 |
| monotaro Press Clamp Minimal Set (Klem C) | Rp70.900 |
| YOKOTA Dowel Pin Puller | Rp299.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/jbP102061695-3.jpg)
/k3P102193723-2.jpg)
/hcP102193624-2.jpg)
/P102636806-7.jpg)
/P102636994-3.jpg)
/P101578316-1.jpg)

/c9P105418441-1.jpg)
/75P103185257-1.jpg)

/k3P103651723-1.jpg)
/BAER%20Alat%20Perbaikan%20Drat%20Baut/9aP101004334-4.jpg)
/beP104613410-1.jpg)
/1eP104802050-4.jpg)

/P102622706-1.jpg)
/mbP103636803-2.jpg)

/a3P101561363-7.jpg)
/0fP104801015-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)